Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5MGT-300-25, Curvilinear

  • Mfr # 5MGT-300-25

  • Zoro # G216090502


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Industry Number
5MGT-300-25
Reinforcing Cord Material
Carbon Fiber
Belt Trade Size
Urethane Carbon
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-300-25
Zoro #
G216090502
UPC #
770075149149
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
300 mm
Top Width
25 mm

Details

Color
Black
Industry Number
5MGT-300-25
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Pitch
5 mm
Number of Teeth
60
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-300-25, Number of Teeth 60, Pitch 5 mm, Pitch Length 300 mm, Tooth Location One Side, Top Width 25 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.