Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5MGT-375-15, Curvilinear

  • Mfr # 5MGT-375-15

  • Zoro # G416090050


product price: $54.29
/ea

Key Features

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Top Width
15 mm
Pitch
5 mm
Belt Material
Polyurethane
Number of Teeth
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-375-15
Zoro #
G416090050
UPC #
770075446545
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
375 mm
Belt Trade Size
Urethane Carbon

Details

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
5 mm
Belt Material
Polyurethane
Number of Teeth
75
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
5MGT-375-15
Color
Black

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-375-15, Number of Teeth 75, Pitch 5 mm, Pitch Length 375 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.