Timing Belt, 5MGT-375-25, Curvilinear
Mfr # 5MGT-375-25
Zoro # G216476870
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Pitch
5 mm
Pitch Length
375 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-375-25
Zoro #
G216476870
UPC #
770075446989
Country of Origin
United States
Dimensions
Pitch Length
375 mm
Belt Trade Size
Urethane Carbon
Top Width
25 mm
Details
Pitch
5 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Shape
Curvilinear
Tooth Location
One Side
Number of Teeth
75
Item
Timing Belt
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Industry Number
5MGT-375-25
Color
Black
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-375-25, Number of Teeth 75, Pitch 5 mm, Pitch Length 375 mm, Tooth Location One Side, Top Width 25 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.