Timing Belt, 5MGT-425-15, Curvilinear
Mfr # 5MGT-425-15
Zoro # G816090100
product price: $54.49
/eaKey Features
Industry Number
5MGT-425-15
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
85
Belt Trade Size
Urethane Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5MGT-425-15
Zoro #
G816090100
UPC #
072053514360
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
15 mm
Pitch Length
425 mm
Details
Industry Number
5MGT-425-15
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
85
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
5 mm
Color
Black
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Material
Polyurethane
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 5MGT-425-15, Number of Teeth 85, Pitch 5 mm, Pitch Length 425 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.