Timing Belt, 5MGT-500-09, Curvilinear
Mfr # 5MGT-500-09
Zoro # G516090073
product price: $42.39
/eaKey Features
Maximum Operating Temperature
185 Degrees F
Top Width
9 mm
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-500-09
Zoro #
G516090073
UPC #
770075447160
Country of Origin
United States
Dimensions
Top Width
9 mm
Belt Trade Size
Urethane Carbon
Pitch Length
500 mm
Details
Maximum Operating Temperature
185 Degrees F
Item
Timing Belt
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Tooth Shape
Curvilinear
Color
Black
Industry Number
5MGT-500-09
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Pitch
5 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
100
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Material
Polyurethane
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-500-09, Number of Teeth 100, Pitch 5 mm, Pitch Length 500 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.