Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5MGT-535-09, Curvilinear

  • Mfr # 5MGT-535-09

  • Zoro # G216090069


product price: $43.39
/ea

Key Features

Maximum Operating Temperature
185 Degrees F
Number of Teeth
107
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
5 mm
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-535-09
Zoro #
G216090069
UPC #
770075149231
Country of Origin
United States

Dimensions

Pitch Length
535 mm
Belt Trade Size
Urethane Carbon
Top Width
9 mm

Details

Maximum Operating Temperature
185 Degrees F
Number of Teeth
107
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
5 mm
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Industry Number
5MGT-535-09
Tooth Shape
Curvilinear
Color
Black
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-535-09, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.