Timing Belt, 5MGT-535-15, Curvilinear
Mfr # 5MGT-535-15
Zoro # G816090131
product price: $45.19
/eaKey Features
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Top Width
15 mm
Industry Number
5MGT-535-15
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-535-15
Zoro #
G816090131
UPC #
770075149248
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
535 mm
Belt Trade Size
Urethane Carbon
Details
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
5MGT-535-15
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Tooth Shape
Curvilinear
Number of Teeth
107
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Black
Item
Timing Belt
Pitch
5 mm
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-535-15, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.