Zoro Homepage

Timing Belt, 5MGT-600-15, Curvilinear

  • Mfr # 5MGT-600-15

  • Zoro # G016090160


product price: $60.19
/ea

Key Features

Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Polyurethane
Belt Trade Size
Urethane Carbon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-600-15
Zoro #
G016090160
UPC #
072053514346
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
600 mm
Top Width
15 mm

Details

Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Black
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
120
Industry Number
5MGT-600-15
Pitch
5 mm

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 5MGT-600-15, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.