Zoro Homepage

Timing Belt, 5MGT-600-25, Curvilinear

  • Mfr # 5MGT-600-25

  • Zoro # G916090161


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Belt Trade Size
Urethane Carbon
Belt Material
Polyurethane
Number of Teeth
120
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-600-25
Zoro #
G916090161
UPC #
072053514353
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
25 mm
Pitch Length
600 mm

Details

Tooth Location
One Side
Belt Material
Polyurethane
Number of Teeth
120
Minimum Operating Temperature
-65 Degrees F
Pitch
5 mm
Tooth Shape
Curvilinear
Item
Timing Belt
Color
Black
Maximum Operating Temperature
185 Degrees F
Industry Number
5MGT-600-25
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-600-25, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 25 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.