Timing Belt, 5MGT-635-09, Curvilinear

  • Mfr # 5MGT-635-09

  • Zoro # G116090084


product price: $49.89
/ea

Key Features

Reinforcing Cord Material
Carbon Fiber
Color
Black
Belt Material
Polyurethane
Industry Number
5MGT-635-09
Maximum Operating Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-635-09
Zoro #
G116090084
UPC #
770075449638
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
9 mm
Pitch Length
635 mm

Details

Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Color
Black
Belt Material
Polyurethane
Industry Number
5MGT-635-09
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Pitch
5 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Belt Coating
Nylon
Number of Teeth
127
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-635-09, Number of Teeth 127, Pitch 5 mm, Pitch Length 635 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.