Zoro Homepage

Timing Belt, 5MGT-635-25, Curvilinear

  • Mfr # 5MGT-635-25

  • Zoro # G716090118


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Pitch
5 mm
Pitch Length
635 mm
Color
Black
Top Width
25 mm
Maximum Operating Temperature
185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-635-25
Zoro #
G716090118
UPC #
770075449652
Country of Origin
United States

Dimensions

Pitch Length
635 mm
Top Width
25 mm
Belt Trade Size
Urethane Carbon

Details

Pitch
5 mm
Color
Black
Maximum Operating Temperature
185 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Item
Timing Belt
Industry Number
5MGT-635-25
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Curvilinear
Number of Teeth
127

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 5MGT-635-25, Number of Teeth 127, Pitch 5 mm, Pitch Length 635 mm, Tooth Location One Side, Top Width 25 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.