Zoro Homepage

Timing Belt, 5MGT-700-15, Curvilinear

  • Mfr # 5MGT-700-15

  • Zoro # G316090204


product price: $56.39
/ea

Key Features

Maximum Operating Temperature
185 Degrees F
Top Width
15 mm
Color
Black
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-700-15
Zoro #
G316090204
UPC #
029769225226
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
700 mm
Belt Trade Size
Urethane Carbon

Details

Maximum Operating Temperature
185 Degrees F
Color
Black
Tooth Shape
Curvilinear
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
140
Belt Material
Polyurethane
Pitch
5 mm
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
5MGT-700-15
Tooth Location
One Side
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-700-15, Number of Teeth 140, Pitch 5 mm, Pitch Length 700 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.