Timing Belt, 5MGT-700-25, Curvilinear
Mfr # 5MGT-700-25
Zoro # G416090340
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
140
Pitch Length
700 mm
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-700-25
Zoro #
G416090340
UPC #
770075450238
Country of Origin
United States
Dimensions
Pitch Length
700 mm
Top Width
25 mm
Belt Trade Size
Urethane Carbon
Details
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F
Number of Teeth
140
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Industry Number
5MGT-700-25
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant
Reinforcing Cord Material
Carbon Fiber
Color
Black
Belt Coating
Nylon
Pitch
5 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Location
One Side
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-700-25, Number of Teeth 140, Pitch 5 mm, Pitch Length 700 mm, Tooth Location One Side, Top Width 25 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.