Timing Belt, 5MGT-815-09, Curvilinear
Mfr # 5MGT-815-09
Zoro # G316090327
product price: $57.19
/eaKey Features
Number of Teeth
163
Industry Number
5MGT-815-09
Belt Trade Size
Urethane Carbon
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-815-09
Zoro #
G316090327
UPC #
072053622652
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
9 mm
Pitch Length
815 mm
Details
Number of Teeth
163
Industry Number
5MGT-815-09
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
5 mm
Color
Black
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 5MGT-815-09, Number of Teeth 163, Pitch 5 mm, Pitch Length 815 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.