Timing Belt, 5MGT-815-15, Curvilinear
Mfr # 5MGT-815-15
Zoro # G116090329
product price: $55.19
/eaKey Features
Top Width
15 mm
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-815-15
Zoro #
G116090329
UPC #
072053553666
Country of Origin
United States
Dimensions
Top Width
15 mm
Belt Trade Size
Urethane Carbon
Pitch Length
815 mm
Details
Belt Coating
Nylon
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber
Tooth Shape
Curvilinear
Color
Black
Belt Material
Polyurethane
Pitch
5 mm
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
163
Tooth Location
One Side
Industry Number
5MGT-815-15
Item
Timing Belt
Resistance Properties
Chemical Resistant, Oil Resistant
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-815-15, Number of Teeth 163, Pitch 5 mm, Pitch Length 815 mm, Tooth Location One Side, Top Width 15 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.