Zoro Homepage

Timing Belt, 5MGT-815-25, Curvilinear

  • Mfr # 5MGT-815-25

  • Zoro # G816090353


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
Urethane Carbon
Top Width
25 mm
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MGT-815-25
Zoro #
G816090353
UPC #
072053622669
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
25 mm
Pitch Length
815 mm

Details

Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Teeth
163
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Black
Tooth Shape
Curvilinear
Pitch
5 mm
Tooth Location
One Side
Industry Number
5MGT-815-25
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-815-25, Number of Teeth 163, Pitch 5 mm, Pitch Length 815 mm, Tooth Location One Side, Top Width 25 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.