Timing Belt, 8MGT-480-12, Curvilinear
Mfr # 8MGT-480-12
Zoro # G016476803
product price: $36.19
/eaKey Features
Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-480-12
Zoro #
G016476803
UPC #
770075322382
Country of Origin
United States
Dimensions
Pitch Length
480 mm
Top Width
12 mm
Belt Trade Size
Urethane Carbon
Details
Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Color
Blue
Belt Material
Polyurethane
Item
Timing Belt
Industry Number
8MGT-480-12
Maximum Operating Temperature
185 Degrees F
Number of Teeth
60
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Tooth Shape
Curvilinear
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Coating
Nylon
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-480-12, Number of Teeth 60, Pitch 8 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.