Zoro Homepage

Timing Belt, 600-3MGT-15

  • Mfr # 600-3MGT-15

  • Zoro # G716211834


product price: $24.39
/ea

Key Features

Tooth Location
One Side
Top Width
15 mm
Pitch Length
600 mm
Color
Black
Belt Trade Size
GT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-3MGT-15
Zoro #
G716211834
UPC #
770075596233
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
600 mm
Belt Trade Size
GT

Details

Tooth Location
One Side
Color
Black
Item
Timing Belt
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
200
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Industry Number
600-3MGT-15
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
3 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 600-3MGT-15, Number of Teeth 200, Pitch 3 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.