Zoro Homepage

Timing Belt, 600-5M-15, Curvilinear

  • Mfr # 600-5M-15

  • Zoro # G216063698


product price: $29.49
/ea

Key Features

Industry Number
600-5M-15
Pitch Length
600 mm
Material
Neoprene
Top Width
15 mm
Belt Trade Size
HTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-5M-15
Zoro #
G216063698
UPC #
072053610963
Country of Origin
United States

Dimensions

Pitch Length
600 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
600-5M-15
Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Number of Teeth
120
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 600-5M-15, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.