Timing Belt, 600-5MGT-15
Mfr # 600-5MGT-15
Zoro # G416064334
product price: $28.86
/eaKey Features
Top Width
15 mm
Industry Number
600-5MGT-15
Material
Neoprene
Pitch Length
600 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-5MGT-15
Zoro #
G416064334
UPC #
770075591627
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
600 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
600-5MGT-15
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
120
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
5 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 600-5MGT-15, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.