Timing Belt, 600-5MGT-25
Mfr # 600-5MGT-25
Zoro # G916063790
product price: $51.99
/eaKey Features
Material
Neoprene
Top Width
25 mm
Pitch Length
600 mm
Industry Number
600-5MGT-25
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-5MGT-25
Zoro #
G916063790
UPC #
770075591917
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
600 mm
Belt Trade Size
GT
Details
Material
Neoprene
Item
Timing Belt
Industry Number
600-5MGT-25
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
120
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 600-5MGT-25, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.