Timing Belt, 600H075, Trapezoidal
Mfr # 600H075
Zoro # G916211689
product price: $57.89
/eaKey Features
Number of Teeth
120
Top Width
3/4 in
Industry Number
600H075
Tooth Location
One Side
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600H075
Zoro #
G916211689
UPC #
072053565546
Country of Origin
United States
Dimensions
Top Width
3/4 in
Belt Trade Size
H
Pitch Length
6 in
Details
Number of Teeth
120
Item
Timing Belt
Industry Number
600H075
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 600H075, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.