Zoro Homepage

Timing Belt, 600H100, Trapezoidal

  • Mfr # 600H100

  • Zoro # G216062981


product price: $55.19
/ea

Key Features

Top Width
1 in
Industry Number
600H100
Pitch Length
6 in
Material
Neoprene
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600H100
Zoro #
G216062981
UPC #
072053565911
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
6 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
600H100
Material
Neoprene
Pitch
0.5 in
Application
General Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
120
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 600H100, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.