Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 600H300, Trapezoidal

  • Mfr # 600H300

  • Zoro # G316211777


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Application
General Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Top Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600H300
Zoro #
G316211777
UPC #
072053567342
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
6 in
Belt Trade Size
H

Details

Application
General Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Location
One Side
Item
Timing Belt
Industry Number
600H300
Tooth Shape
Trapezoidal
Number of Teeth
120
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 600H300, Number of Teeth 120, Pitch 0.5 in, Pitch Length 60 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.