Timing Belt, 600L050, Trapezoidal
Mfr # 600L050
Zoro # G216063193
product price: $28.79
/eaKey Features
Material
Neoprene
Industry Number
600L050
Pitch Length
6 in
Top Width
1/2 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600L050
Zoro #
G216063193
UPC #
072053564389
Country of Origin
United States
Dimensions
Pitch Length
6 in
Top Width
1/2 in
Belt Trade Size
L
Details
Material
Neoprene
Industry Number
600L050
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Color
Black
Number of Teeth
160
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Pitch
0.375 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 600L050, Number of Teeth 160, Pitch 0.375 in, Pitch Length 60 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.