Timing Belt, 600L100, Trapezoidal
Mfr # 600L100
Zoro # G516062698
product price: $68.49
/eaKey Features
Pitch Length
6 in
Industry Number
600L100
Top Width
1 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600L100
Zoro #
G516062698
UPC #
072053564921
Country of Origin
United States
Dimensions
Pitch Length
6 in
Top Width
1 in
Belt Trade Size
L
Details
Item
Timing Belt
Industry Number
600L100
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Number of Teeth
160
Pitch
0.375 in
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 600L100, Number of Teeth 160, Pitch 0.375 in, Pitch Length 6 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.