Timing Belt, 60XL025, Trapezoidal
Mfr # 60XL025
Zoro # G816063944
product price: $5.59
/eaKey Features
Pitch Length
6 in
Material
Neoprene
Top Width
1/4 in
Industry Number
60XL025
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60XL025
Zoro #
G816063944
UPC #
072053562729
Country of Origin
United States
Dimensions
Pitch Length
6 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
60XL025
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Number of Teeth
30
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 60XL025, Number of Teeth 30, Pitch 0.2 in, Pitch Length 6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.