Timing Belt, 60XL037, Trapezoidal
Mfr # 60XL037
Zoro # G116063996
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Industry Number
60XL037
Top Width
3/8 in
Material
Neoprene
Pitch Length
6 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60XL037
Zoro #
G116063996
UPC #
072053449150
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
6 in
Belt Trade Size
XL
Details
Industry Number
60XL037
Item
Timing Belt
Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.2 in
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
30
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 60XL037, Number of Teeth 30, Pitch 0.2 in, Pitch Length 6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.