Timing Belt, 612XL037, Trapezoidal
Mfr # 612XL037
Zoro # G716065000
product price: $21.39
/eaKey Features
Material
Neoprene
Pitch Length
61.2 in
Top Width
3/8 in
Industry Number
612XL037
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612XL037
Zoro #
G716065000
UPC #
072053723236
Country of Origin
United States
Dimensions
Pitch Length
61.2 in
Top Width
3/8 in
Belt Trade Size
XL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
612XL037
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
306
Tooth Location
One Side
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 612XL037, Number of Teeth 306, Pitch 0.2 in, Pitch Length 61.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.