Timing Belt, 615-5M-25, Curvilinear
Mfr # 615-5M-25
Zoro # G616212221
product price: $47.49
/eaKey Features
Reinforcing Cord Material
Fiberglass
Color
Black
Top Width
25 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615-5M-25
Zoro #
G616212221
UPC #
072053938937
Country of Origin
United States
Dimensions
Top Width
25 mm
Belt Trade Size
HTD
Pitch Length
615 mm
Details
Reinforcing Cord Material
Fiberglass
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Curvilinear
Number of Teeth
123
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Pitch
5 mm
Tooth Location
One Side
Industry Number
615-5M-25
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 615-5M-25, Number of Teeth 123, Pitch 5 mm, Pitch Length 615 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.