Timing Belt, 625-5MGT-15
Mfr # 625-5MGT-15
Zoro # G516211898
product price: $31.99
/eaKey Features
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch Length
625 mm
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625-5MGT-15
Zoro #
G516211898
UPC #
770075596646
Country of Origin
United States
Dimensions
Pitch Length
625 mm
Belt Trade Size
GT
Top Width
15 mm
Details
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
125
Belt Material
Neoprene
Industry Number
625-5MGT-15
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 625-5MGT-15, Number of Teeth 125, Pitch 5 mm, Pitch Length 625 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.