Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 62MXL012, Trapezoidal

  • Mfr # 62MXL012

  • Zoro # G516065156


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Industry Number
62MXL012
Material
Neoprene
Top Width
1/8 in
Pitch Length
6.16 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62MXL012
Zoro #
G516065156
UPC #
072053893144
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
6.16 in
Belt Trade Size
MXL

Details

Industry Number
62MXL012
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
77
Belt Material
Neoprene
Tooth Location
One Side
Pitch
0.08 in
Application
General Industrial
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 62MXL012, Number of Teeth 77, Pitch 0.08 in, Pitch Length 6.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.