Zoro Homepage

Timing Belt, 62MXL025, Trapezoidal

  • Mfr # 62MXL025

  • Zoro # G716063846


product price: $6.69
/ea

Key Features

Top Width
1/4 in
Material
Neoprene
Industry Number
62MXL025
Pitch Length
6.16 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62MXL025
Zoro #
G716063846
UPC #
072053893168
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
6.16 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
62MXL025
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
77
Pitch
0.08 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 62MXL025, Number of Teeth 77, Pitch 0.08 in, Pitch Length 6.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.