Timing Belt, 62XL037, Trapezoidal
Mfr # 62XL037
Zoro # G016212050
product price: $8.49
/eaKey Features
Belt Trade Size
XL
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62XL037
Zoro #
G016212050
UPC #
072053938951
Country of Origin
United States
Dimensions
Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
6.2 in
Details
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
62XL037
Number of Teeth
31
Pitch
0.2 in
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 62XL037, Number of Teeth 31, Pitch 0.2 in, Pitch Length 6.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.