Timing Belt, 630-3MGT-06
Mfr # 630-3MGT-06
Zoro # G916064995
product price: $10.99
/eaKey Features
Industry Number
630-3MGT-06
Top Width
6 mm
Material
Neoprene
Pitch Length
630 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630-3MGT-06
Zoro #
G916064995
UPC #
770075595434
Country of Origin
United States
Dimensions
Top Width
6 mm
Pitch Length
630 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
630-3MGT-06
Material
Neoprene
Color
Black
Pitch
3 mm
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
210
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 630-3MGT-06, Number of Teeth 210, Pitch 3 mm, Pitch Length 630 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.