Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 630-3MGT-15

  • Mfr # 630-3MGT-15

  • Zoro # G716211803


product price: $25.19
/ea

Key Features

Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Color
Black
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630-3MGT-15
Zoro #
G716211803
UPC #
770075596240
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Top Width
15 mm
Pitch Length
630 mm

Details

Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
3 mm
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Industry Number
630-3MGT-15
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
210
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 630-3MGT-15, Number of Teeth 210, Pitch 3 mm, Pitch Length 630 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.