Timing Belt, 630H075, Trapezoidal
Mfr # 630H075
Zoro # G416211677
product price: $59.49
/eaKey Features
Belt Material
Neoprene
Industry Number
630H075
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630H075
Zoro #
G416211677
UPC #
072053565553
Country of Origin
United States
Dimensions
Pitch Length
63 in
Top Width
3/4 in
Belt Trade Size
H
Details
Belt Material
Neoprene
Industry Number
630H075
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.5 in
Number of Teeth
126
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 630H075, Number of Teeth 126, Pitch 0.5 in, Pitch Length 63 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.