Zoro Homepage

Timing Belt, 630H300, Trapezoidal

  • Mfr # 630H300

  • Zoro # G616211729


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Industry Number
630H300
Reinforcing Cord Material
Fiberglass
Pitch Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630H300
Zoro #
G616211729
UPC #
072053567359
Country of Origin
United States

Dimensions

Pitch Length
63 in
Belt Trade Size
H
Top Width
3 in

Details

Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Industry Number
630H300
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
0.5 in
Application
General Industrial
Color
Black
Number of Teeth
126
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 630H300, Number of Teeth 126, Pitch 0.5 in, Pitch Length 63 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.