Timing Belt, 630L075, Trapezoidal
Mfr # 630L075
Zoro # G816064767
product price: $57.39
/eaKey Features
Material
Neoprene
Top Width
3/4 in
Industry Number
630L075
Pitch Length
63 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630L075
Zoro #
G816064767
UPC #
072053723427
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
63 in
Belt Trade Size
L
Details
Item
Timing Belt
Material
Neoprene
Industry Number
630L075
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
168
Pitch
0.375 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 630L075, Number of Teeth 168, Pitch 0.375 in, Pitch Length 63 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.