Zoro Homepage

Timing Belt, 630XH200, Trapezoidal

  • Mfr # 630XH200

  • Zoro # G616065278


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
63 in
Top Width
2 in
Industry Number
630XH200
Pitch
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630XH200
Zoro #
G616065278
UPC #
072053174755
Country of Origin
United States

Dimensions

Pitch Length
63 in
Top Width
2 in
Belt Trade Size
XH

Details

Material
Neoprene
Item
Timing Belt
Industry Number
630XH200
Pitch
0.875 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
72
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 630XH200, Number of Teeth 72, Pitch 0.875 in, Pitch Length 63 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.