Timing Belt, 630XH300, Trapezoidal
Mfr # 630XH300
Zoro # G516211805
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Top Width
3 in
Belt Trade Size
XH
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
630XH300
Zoro #
G516211805
UPC #
072053174823
Country of Origin
United States
Dimensions
Top Width
3 in
Belt Trade Size
XH
Pitch Length
63 in
Details
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
630XH300
Number of Teeth
72
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.875 in
Application
General Industrial
Belt Material
Neoprene
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 630XH300, Number of Teeth 72, Pitch 0.875 in, Pitch Length 63 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.