Zoro Homepage

Timing Belt, 630XH400, Trapezoidal

  • Mfr # 630XH400

  • Zoro # G816065214


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
63 in
Top Width
4 in
Material
Neoprene
Industry Number
630XH400
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630XH400
Zoro #
G816065214
UPC #
072053347159
Country of Origin
United States

Dimensions

Pitch Length
63 in
Top Width
4 in
Belt Trade Size
XH

Details

Material
Neoprene
Item
Timing Belt
Industry Number
630XH400
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
72
Application
General Industrial
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.875 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 630XH400, Number of Teeth 72, Pitch 0.875 in, Pitch Length 63 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.