Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 630XL037, Trapezoidal

  • Mfr # 630XL037

  • Zoro # G716212091


product price: $22.39
/ea

Key Features

Color
Black
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Top Width
3/8 in
Industry Number
630XL037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630XL037
Zoro #
G716212091
UPC #
072053563528
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
63 in
Belt Trade Size
XL

Details

Color
Black
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Industry Number
630XL037
Pitch
0.2 in
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
315

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 630XL037, Number of Teeth 315, Pitch 0.2 in, Pitch Length 63 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.