Zoro Homepage

Timing Belt, 639-3M-15, Curvilinear

  • Mfr # 639-3M-15

  • Zoro # G516062940


product price: $28.19
/ea

Key Features

Industry Number
639-3M-15
Material
Neoprene
Pitch Length
639 mm
Top Width
15 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639-3M-15
Zoro #
G516062940
UPC #
072053893199
Country of Origin
United States

Dimensions

Pitch Length
639 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Industry Number
639-3M-15
Material
Neoprene
Item
Timing Belt
Pitch
3 mm
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Curvilinear
Number of Teeth
213
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 639-3M-15, Number of Teeth 213, Pitch 3 mm, Pitch Length 639 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.