Zoro Homepage

Timing Belt, 63MXL012, Trapezoidal

  • Mfr # 63MXL012

  • Zoro # G616065117


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Top Width
1/8 in
Pitch Length
6.32 in
Material
Neoprene
Industry Number
63MXL012
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63MXL012
Zoro #
G616065117
UPC #
072053893205
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
6.32 in
Belt Trade Size
MXL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
63MXL012
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Color
Black
Pitch
0.08 in
Number of Teeth
79
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 63MXL012, Number of Teeth 79, Pitch 0.08 in, Pitch Length 6.3 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.