Timing Belt, 6400-20M-230, Curvilinear
Mfr # 6400-20M-230
Zoro # G416212285
product price: $6,342.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Industry Number
6400-20M-230
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Belt Trade Size
HTD
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400-20M-230
Zoro #
G416212285
UPC #
072053624069
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
6,400 mm
Top Width
230 mm
Details
Industry Number
6400-20M-230
Pitch
20 mm
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Application
Machine Tool, Paper & Textile
Number of Teeth
320
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 6400-20M-230, Number of Teeth 320, Pitch 20 mm, Pitch Length 6,400 mm, Tooth Location One Side, Top Width 230 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.