Timing Belt, 6400-20M-290, Curvilinear
Mfr # 6400-20M-290
Zoro # G416212216
product price: $9,400.99
/eaKey Features
Pitch
20 mm
Top Width
290 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400-20M-290
Zoro #
G416212216
UPC #
072053624205
Country of Origin
United States
Dimensions
Top Width
290 mm
Pitch Length
6,400 mm
Belt Trade Size
HTD
Details
Pitch
20 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
320
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Item
Timing Belt
Belt Material
Neoprene
Industry Number
6400-20M-290
Application
Machine Tool, Paper & Textile
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 6400-20M-290, Number of Teeth 320, Pitch 20 mm, Pitch Length 6,400 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.