Timing Belt, 6400-20M-340, Curvilinear
Mfr # 6400-20M-340
Zoro # G316064137
product price: $13,762.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Pitch Length
6,400 mm
Industry Number
6400-20M-340
Top Width
340 mm
Number of Teeth
320
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400-20M-340
Zoro #
G316064137
UPC #
072053624335
Country of Origin
United States
Dimensions
Pitch Length
6,400 mm
Top Width
340 mm
Belt Trade Size
HTD
Details
Industry Number
6400-20M-340
Item
Timing Belt
Number of Teeth
320
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
20 mm
Maximum Operating Temperature
212 Degrees F
Application
Machine Tool, Paper & Textile
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 6400-20M-340, Number of Teeth 320, Pitch 20 mm, Pitch Length 6,400 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.