Timing Belt, 645H100, Trapezoidal
Mfr # 645H100
Zoro # G016211633
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Industry Number
645H100
Number of Teeth
129
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645H100
Zoro #
G016211633
UPC #
072053566161
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
64.5 in
Belt Trade Size
H
Details
Industry Number
645H100
Number of Teeth
129
Tooth Location
One Side
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 645H100, Number of Teeth 129, Pitch 0.5 in, Pitch Length 64.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.