Zoro Homepage

Timing Belt, 645H150, Trapezoidal

  • Mfr # 645H150

  • Zoro # G716211650


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Tooth Shape
Trapezoidal
Pitch Length
64.5 in
Belt Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645H150
Zoro #
G716211650
UPC #
072053566666
Country of Origin
United States

Dimensions

Pitch Length
64.5 in
Belt Trade Size
H
Top Width
1 1/2 in

Details

Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Color
Black
Item
Timing Belt
Number of Teeth
129
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Industry Number
645H150
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 645H150, Number of Teeth 129, Pitch 0.5 in, Pitch Length 64.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.